Skip Content
GAS SPRINGS 200LBS METAL ENDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GAS SPRINGS 200LBS METAL ENDS

NORMANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NMTA1000M200BL
  • Mfr. Model # A1000M200BL
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

Gas springs, 200 lbs., metal ends.

Technical Specs

  • Item Gas Springs, 200 lbs., Metal Ends

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list