Skip Content
GAS SPRING, STEEL,FORCE 80,ROD THRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 80,ROD THRE

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EXW8
  • Mfr. Model # 6EXW8
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Material Steel
  • Type Standard
  • Stroke 2.36"
  • Force 80 Lbs.
  • Locking No
  • Cylinder Dia. 0.59"
  • Rod Dia. 0.24"
  • Compressed Length 3.55"
  • Rod Thread Size M5
  • Adjustable Resistance No
  • Extended Length 5.91"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list