Skip Content
GAS SPRING, STEEL,FORCE 75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 75

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYL2
  • Mfr. Model # 6EYL2
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Material Steel
  • Type Standard
  • Stroke 12.8"
  • Force 75
  • Locking No
  • Cylinder Dia. 0.87"
  • Compressed Length 15.19"
  • Rod Dia. 0.39"
  • Adjustable Resistance No
  • Rod Thread Size M8
  • Extended Length 27.99"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list