Skip Content
GAS SPRING, STEEL,FORCE 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 50

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYN1
  • Mfr. Model # 6EYN1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Type Standard
  • Material Steel
  • Stroke 13.78"
  • Force 50
  • Locking No
  • Cylinder Dia. 0.87"
  • Rod Dia. 0.39"
  • Adjustable Resistance No
  • Compressed Length 15.63"
  • Extended Length 29.41"
  • Rod Thread Size M8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List