Skip Content
GAS SPRING, STEEL,FORCE 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 50

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYF6
  • Mfr. Model # 6EYF6
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Gas Spring
  • Fitting Type None
  • Type Standard
  • Material Steel
  • Stroke 7.87"
  • Locking No
  • Force 50
  • Cylinder Dia. 0.75"
  • Rod Dia. 0.32"
  • Compressed Length 10.32"
  • Rod Thread Size M8
  • Extended Length 18.19"
  • Adjustable Resistance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list