GAS SPRING, STEEL,FORCE 30,ROD THRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS SPRING, STEEL,FORCE 30,ROD THRE

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EXX1
  • Mfr. Model # 6EXX1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Material Steel
  • Type Standard
  • Stroke 3.54"
  • Locking No
  • Cylinder Dia. 0.59"
  • Rod Dia. 0.24"
  • Compressed Length 4.73"
  • Adjustable Resistance No
  • Force 30
  • Rod Thread Size M5
  • Extended Length 8.27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list