Skip Content
GAS SPRING, STEEL,FORCE 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 250

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYK9
  • Mfr. Model # 6EYK9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material Steel
  • Fitting Type None
  • Item Gas Spring
  • Type Standard
  • Stroke 10.24"
  • Locking No
  • Force 250 Lbs.
  • Cylinder Dia. 0.87"
  • Extended Length 26.38"
  • Compressed Length 16.14"
  • Rod Dia. 0.39"
  • Rod Thread Size M8
  • Adjustable Resistance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list