GAS SPRING, STEEL,FORCE 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS SPRING, STEEL,FORCE 20

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYF3
  • Mfr. Model # 6EYF3
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Type None
  • Material Steel
  • Item Gas Spring
  • Stroke 7.87"
  • Type Standard
  • Locking No
  • Cylinder Dia. 0.75"
  • Force 20
  • Compressed Length 10.32"
  • Rod Dia. 0.32"
  • Adjustable Resistance No
  • Rod Thread Size M8
  • Extended Length 18.19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list