GAS SPRING, STEEL,FORCE 20,ROD THRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS SPRING, STEEL,FORCE 20,ROD THRE

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EXW2
  • Mfr. Model # 6EXW2
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Gas Spring
  • Material Steel
  • Fitting Type None
  • Type Standard
  • Stroke 2.36"
  • Locking No
  • Rod Dia. 0.24"
  • Force 20
  • Cylinder Dia. 0.59"
  • Compressed Length 3.55"
  • Rod Thread Size M5
  • Extended Length 5.91"
  • Adjustable Resistance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list