GAS SPRING, STEEL,FORCE 175 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS SPRING, STEEL,FORCE 175

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYP6
  • Mfr. Model # 6EYP6
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Fitting Type None
  • Material Steel
  • Type Standard
  • Item Gas Spring
  • Locking No
  • Cylinder Dia. 0.87"
  • Stroke 16.14"
  • Rod Dia. 0.39"
  • Force 175
  • Adjustable Resistance No
  • Compressed Length 17.99"
  • Rod Thread Size M8
  • Extended Length 34.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list