Skip Content
GAS SPRING, STEEL,FORCE 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 150

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYL5
  • Mfr. Model # 6EYL5
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Material Steel
  • Type Standard
  • Stroke 12.8"
  • Locking No
  • Force 150
  • Cylinder Dia. 0.87"
  • Rod Dia. 0.39"
  • Compressed Length 15.19"
  • Rod Thread Size M8
  • Adjustable Resistance No
  • Extended Length 27.99"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list