Skip Content
GAS SPRING, STEEL,FORCE 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 15

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYG7
  • Mfr. Model # 6EYG7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Type None
  • Material Steel
  • Type Standard
  • Item Gas Spring
  • Stroke 9.84"
  • Locking No
  • Cylinder Dia. 0.75"
  • Force 15
  • Rod Dia. 0.32"
  • Adjustable Resistance No
  • Compressed Length 12.52"
  • Extended Length 22.36"
  • Rod Thread Size M8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list