Skip Content
GAS SPRING, STEEL,FORCE 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 15

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYA3
  • Mfr. Model # 6EYA3
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Material Steel
  • Stroke 3.94"
  • Type Standard
  • Force 15
  • Locking No
  • Cylinder Dia. 0.75"
  • Rod Dia. 0.32"
  • Compressed Length 6.77"
  • Adjustable Resistance No
  • Rod Thread Size M8
  • Extended Length 10.71"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list