GAS SPRING, STEEL,FORCE 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS SPRING, STEEL,FORCE 15

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EXZ0
  • Mfr. Model # 6EXZ0
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Material Steel
  • Type Standard
  • Locking No
  • Stroke 3.15"
  • Force 15
  • Rod Dia. 0.32"
  • Cylinder Dia. 0.75"
  • Compressed Length 5.20"
  • Extended Length 8.35"
  • Rod Thread Size M8
  • Adjustable Resistance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list