Skip Content
GAS SPRING,STEEL,FORCE 15,ROD THREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING,STEEL,FORCE 15,ROD THREA

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EXW1
  • Mfr. Model # 6EXW1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Material Steel
  • Type Standard
  • Locking No
  • Stroke 2.36"
  • Force 15
  • Cylinder Dia. 0.59"
  • Compressed Length 3.55"
  • Rod Thread Size M5
  • Rod Dia. 0.24"
  • Extended Length 5.91"
  • Adjustable Resistance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list