Skip Content
GAS SPRING, STEEL,FORCE 130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 130

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYH9
  • Mfr. Model # 6EYH9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Gas Spring
  • Fitting Type None
  • Material Steel
  • Type Standard
  • Stroke 9.84"
  • Locking No
  • Force 130 Lbs.
  • Cylinder Dia. 0.75"
  • Rod Dia. 0.32"
  • Extended Length 22.36"
  • Compressed Length 12.52"
  • Rod Thread Size M8
  • Adjustable Resistance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list