Skip Content
GAS SPRING, STEEL,FORCE 130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 130

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYF1
  • Mfr. Model # 6EYF1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Steel
  • Stroke 6.3"
  • Type Standard
  • Fitting Type None
  • Item Gas Spring
  • Locking No
  • Cylinder Dia. 0.75"
  • Force 130 Lbs.
  • Rod Dia. 0.32"
  • Adjustable Resistance No
  • Rod Thread Size M8
  • Compressed Length 9.33"
  • Extended Length 15.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list