Skip Content
GAS SPRING, STEEL,FORCE 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 125

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYN4
  • Mfr. Model # 6EYN4
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Material Steel
  • Locking No
  • Stroke 13.78"
  • Type Standard
  • Cylinder Dia. 0.87"
  • Force 125
  • Rod Dia. 0.39"
  • Compressed Length 15.63"
  • Adjustable Resistance No
  • Rod Thread Size M8
  • Extended Length 29.41"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list