Skip Content
GAS SPRING, STEEL,FORCE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 100

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYP3
  • Mfr. Model # 6EYP3
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Material Steel
  • Locking No
  • Force 100
  • Stroke 16.14"
  • Type Standard
  • Cylinder Dia. 0.87"
  • Rod Dia. 0.39"
  • Compressed Length 17.99"
  • Adjustable Resistance No
  • Extended Length 34.13"
  • Rod Thread Size M8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list