Skip Content
GAS SPRING, STEEL,FORCE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 100

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYH6
  • Mfr. Model # 6EYH6
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Gas Spring
  • Material Steel
  • Type Standard
  • Fitting Type None
  • Locking No
  • Stroke 9.84"
  • Force 100
  • Cylinder Dia. 0.75"
  • Compressed Length 12.52"
  • Rod Dia. 0.32"
  • Adjustable Resistance No
  • Rod Thread Size M8
  • Extended Length 22.36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list