Skip Content
GAS SPRING, STEEL,FORCE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING, STEEL,FORCE 100

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYG3
  • Mfr. Model # 6EYG3
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Type None
  • Item Gas Spring
  • Type Standard
  • Stroke 8.27"
  • Material Steel
  • Locking No
  • Force 100
  • Rod Dia. 0.32"
  • Cylinder Dia. 0.75"
  • Compressed Length 10.35"
  • Adjustable Resistance No
  • Rod Thread Size M8
  • Extended Length 18.62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list