GAS SPRING, STEEL,FORCE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS SPRING, STEEL,FORCE 100

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EYD5
  • Mfr. Model # 6EYD5
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Gas Spring
  • Fitting Type None
  • Material Steel
  • Type Standard
  • Stroke 5.51"
  • Locking No
  • Force 100
  • Rod Dia. 0.32"
  • Cylinder Dia. 0.75"
  • Compressed Length 8.23"
  • Adjustable Resistance No
  • Extended Length 13.74"
  • Rod Thread Size M8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list