GAS SPRING, STAINLESS STEEL,FORCE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS SPRING, STAINLESS STEEL,FORCE 1

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GTP8
  • Mfr. Model # 6GTP8
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Stroke 16.14"
  • Fitting Type None
  • Type Standard
  • Material Stainless Steel
  • Item Gas Spring
  • Locking No
  • Force 150
  • Cylinder Dia. 0.87"
  • Rod Dia. 0.39"
  • Compressed Length 17.99"
  • Adjustable Resistance No
  • Fixed Resistance Yes
  • Extended Length 34.13"
  • Rod Thread Size M8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list