Skip Content
GAS SPRING,HIGH TEMPERATURE,FORCE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING,HIGH TEMPERATURE,FORCE 9

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GRV4
  • Mfr. Model # 6GRV4
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Stroke 5.51"
  • Material Steel
  • Item Gas Spring
  • Locking No
  • Type High Temperature
  • Force 90
  • Cylinder Dia. 0.75"
  • Fitting Type Elbow
  • Compressed Length 9.25"
  • Adjustable Resistance No
  • Fixed Resistance Yes
  • Rod Dia. 0.32"
  • Rod Thread Size M8
  • Fitting Thread Size M8
  • Extended Length 14.76"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list