Skip Content
GAS SPRING,HIGH TEMPERATURE,FORCE 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING,HIGH TEMPERATURE,FORCE 6

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GRW9
  • Mfr. Model # 6GRW9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Type Elbow
  • Stroke 7.87"
  • Item Gas Spring
  • Material Steel
  • Type High Temperature
  • Locking No
  • Force 60
  • Cylinder Dia. 0.75"
  • Rod Dia. 0.32"
  • Compressed Length 11.62"
  • Fixed Resistance Yes
  • Adjustable Resistance No
  • Rod Thread Size M8
  • Fitting Thread Size M8
  • Extended Length 19.49"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list