Skip Content
GAS SPRING,HIGH TEMPERATURE,FORCE 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING,HIGH TEMPERATURE,FORCE 6

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GRW0
  • Mfr. Model # 6GRW0
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Type High Temperature
  • Fitting Type Elbow
  • Item Gas Spring
  • Stroke 6.3"
  • Material Steel
  • Locking No
  • Force 60
  • Cylinder Dia. 0.75"
  • Fixed Resistance Yes
  • Rod Thread Size M8
  • Compressed Length 10.04"
  • Adjustable Resistance No
  • Rod Dia. 0.32"
  • Fitting Thread Size M8
  • Extended Length 16.34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list