Skip Content
GAS SPRING,HIGH TEMPERATURE,FORCE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SPRING,HIGH TEMPERATURE,FORCE 1

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GRY2
  • Mfr. Model # 6GRY2
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Gas Spring
  • Fitting Type Elbow
  • Material Steel
  • Stroke 8.27"
  • Type High Temperature
  • Force 120 Lbs.
  • Locking No
  • Rod Dia. 0.32"
  • Cylinder Dia. 0.75"
  • Compressed Length 11.61"
  • Adjustable Resistance No
  • Fixed Resistance Yes
  • Rod Thread Size M8
  • Fitting Thread Size M8
  • Extended Length 19.88"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list