Skip Content
GAS SAW 5HP W/SMART LUBE 14IN CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SAW 5HP W/SMART LUBE 14IN CAP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN47565
  • Mfr. Model # 47565
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.15 lbs

Technical Specs

  • Application Concrete and Masonry
  • Engine Displacement 4.94 cu. in.
  • Height 16.93"
  • HP 5
  • Length 30.52"
  • Width 10.52"
  • Fuel Tank Capacity 0.23 gal.
  • Engine Brand Norton Clipper
  • Max. RPM 4500
  • Tool Weight 23.15 lbs.
  • Cutting Type Wet/Dry
  • Motor Type Single Cylinder 2 Cycle
  • Arbor Size 0.78"
  • Depth of Cut 5"
  • Blade Dia. 14"
  • Item Gas Saw 5hp with Smart Lube 14 In Cap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List