Skip Content
GAS SAW 5HP W/SMART LUBE 12IN CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SAW 5HP W/SMART LUBE 12IN CAP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN47561
  • Mfr. Model # 47561
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.92 lbs

Technical Specs

  • Engine Displacement 4.94 cu. in.
  • Height 16.93"
  • Application Concrete and Masonry
  • Length 29.53"
  • HP 5
  • Width 10.52"
  • Fuel Tank Capacity 0.23 gal.
  • Max. RPM 4500
  • Engine Brand Norton Clipper
  • Motor Type Single Cylinder 2 Cycle
  • Tool Weight 22.92 lbs.
  • Cutting Type Wet/Dry
  • Arbor Size 0.78"
  • Blade Dia. 12"
  • Depth of Cut 4"
  • Item Norton Gas Saw 5hp with Smart Lube 12 In Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list