Skip Content
GAS SAW 5HP 12IN BLADE CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GAS SAW 5HP 12IN BLADE CAP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN47559
  • Mfr. Model # 47559
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.26 lbs

Technical Specs

  • Application Concrete & Masonry
  • Length 29.53"
  • Width 10.52"
  • Engine Displacement 4.94 cu. in.
  • HP 5
  • Engine Brand Norton Clipper
  • Height 16.93"
  • Max. RPM 4,500
  • Motor Type Single Cylinder 2 Cycle
  • Tool Weight 22.26 lbs.
  • Blade Dia. 12"
  • Arbor Size 0.78"
  • Fuel Tank Capacity 0.23 gal.
  • Cutting Type Wet/Dry
  • Depth of Cut 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List