GAS SAFETY KIT,3/4 X36 IN L,218,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS SAFETY KIT,3/4 X36 IN L,218,000

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D840
  • Mfr. Model # 18D840
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • For Use With Moveable Commercial Cooking Equipment
  • Application Food Service
  • Item Gas Safety Kit
  • Material of Construction Stainless Steel
  • Length (In.) 36
  • Outside Dia. (In.) 3/4
  • Size 3/4"
  • Connection 3/4"
  • Connector Flow (Btu) 218,000
  • Standards ANSI Z21.69
  • BTU Capacity 218,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list