Skip Content
GAS SAFETY KIT,1 X36 IN L,379,000 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS SAFETY KIT,1 X36 IN L,379,000 B

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D841
  • Mfr. Model # 18D841
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Application Food Service
  • For Use With Moveable Commercial Cooking Equipment
  • Length (In.) 36
  • Item Gas Safety Kit
  • Size 1"
  • Material of Construction Stainless Steel
  • Outside Dia. (In.) 1
  • Connection 1"
  • BTU Capacity 379,000
  • Standards ANSI Z21.69
  • Connector Flow (Btu) 379,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list