Skip Content
GAS NOZZLE FIXED RECESS .375 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS NOZZLE FIXED RECESS .375 ID

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP21T37
  • Mfr. Model # KP21T37
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 727
  • Shipping Weight 1.0 lbs

Product Details

Magnum(R) 100L consumables. Gas nozzle. Fixed recess. 0.375 inch I.D.

Technical Specs

  • Size 0.37"
  • Wire Size (In.) 0.37
  • Item Gas Nozzle
  • Type Magnum(R) 100L Consumables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list