GAS LENS COLLET BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS LENS COLLET BODY

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LEN45V116S
  • Mfr. Model # 45V116S
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 733
  • Shipping Weight 0.11 lbs

Product Details

Large diameter gas lens collet body. For 17, 18, 26 series TIG torches. Use with 1/16 inch diameter electrodes.

Technical Specs

  • Item Collet Body, Large Gas Lens
  • Diameter 1/16" 1.6 mm
  • Type Large Gas Lens Set-Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list