GAS LENS COLLET BODY LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS LENS COLLET BODY LG

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LEN45V63
  • Mfr. Model # 45V63
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 733
  • Shipping Weight 0.12 lbs

Product Details

Large diameter gas lens collet body. For 17, 18, 26 series TIG torch. Use with 3/32 inch diameter electrode.

Technical Specs

  • Type Large Gas Lens Set-up
  • Item Gas Lens Large
  • Application TIG Welding
  • For Use With A-150 Series, A-200 Series, W-350 Series, W-410
  • Length 1-15/16"
  • Diameter 5/32"
  • Material Copper / Brass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list