Skip Content
GAS LENS COLLET BODY 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS LENS COLLET BODY 1/16

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LEN45V25
  • Mfr. Model # 45V25
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 733
  • Shipping Weight 0.18 lbs

Product Details

Gas lens collet body, for 17, 18, 26 series TIG torches. Use with 1/16 diameter electrode.

Technical Specs

  • Item Gas Lens Collet Body
  • Application 17, 18, 26 TIG Torch Series
  • Welding Processes TIG
  • Series 17, 18, and 26
  • Features Copper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list