Skip Content
GAS HOSE,3/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS HOSE,3/4 IN NPT

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XR87
  • Mfr. Model # 4XR87
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • For Use With -
  • Application -
  • Item Gas Connector Kit
  • Includes Hose, Quick Disconnect, Restraining Cable And Mounting Hardware
  • Length (In.) 48
  • Material of Construction Stainless Steel Wire With Antimicrobial Coating
  • Outside Dia. (In.) -
  • Size 3/4"
  • Connection MIP x MIP
  • Connector Flow (Btu) 180,000
  • Standards ANSI Z21.69/CSA-6.16, ANSI Z21.41/CSA 6.9, and ANSI Z223.1/ NFPA 54
  • Resists Crushing, Kinking, Cracking, Corrosion
  • BTU Capacity 180,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list