Skip Content
GAS HEATER 75000 BTU LOW PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS HEATER 75000 BTU LOW PROFILE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RYV1
  • Mfr. Model # 2RYV1
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Technical Specs

  • BtuH Input 75,000
  • Depth 26-3/16"
  • Fan Type Propeller
  • Full Load Amps 4.1
  • Gas Type NG/LP
  • Height 15-7/8"
  • Item Gas Unit Heater
  • Width 30"
  • Air Flow 920 CFM
  • Drive Type Direct
  • Hz 60
  • BtuH Output 60,750
  • Ignition System Direct Spark
  • Voltage 120
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Vent Power
  • Gas Connection 1/2"
  • Air Temp. Rise 60 Degrees F
  • Standards cETL
  • Indoor Air Discharge Height 15-7/8"
  • Flue Dia. 4"
  • Indoor Air Discharge Width 30"
  • Installation Height 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list