GAS GENERATOR, 8000W ES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GAS GENERATOR, 8000W ES

BRIGGS & STRATTON

Web Price : $2,012.72 / EACH

This item requires special shipping, additional charges may apply.
Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGG30471
  • Mfr. Model # 30471
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 249.0 lbs

Product Details

Gas Generator, Rated Watts 8,000, Surge Watts 10,000, Engine Brand Briggs & Stratton, Voltage 120/240, 33.3 Amps @ 120/240V, Engine Size 420 cc, Engine Alternator Power Surge, 9 hr. Run Time @ 1/2 Load, 7 gal. Fuel Tank Capacity, Recoil/Electric Starter T

Technical Specs

  • Width 18"
  • Item Gas Generator
  • Length 25"
  • Fuel Tank Capacity 7.5 gal.
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Engine Alternator Power Surge
  • Surge Watts 10,000
  • Wheel Kit Included Yes
  • Generator Engine Brand Briggs and Stratton
  • Generator Starter Type Electric/Recoil
  • Generator Fuel Type Gasoline
  • Generator Outlets 5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Locking Receptacle (1)
  • Generator Voltage 120 VAC/240 VAC
  • Generator Rated Watts 8,000
  • Generator Amps 66.6/33.3
  • Generator Run Time @ 1/2 Load 9.0 hr.
  • Generator Height 26-3/8"
  • Engine Displacement 420 cc
  • Includes Engine Oil Bottle, Owner Manual
  • Cylinder Material Cast Iron
  • Standards UL, EPA, EVAP, CSA, NEC
  • Circuit Breaker Yes
  • Run Time @ Full Load 7.0 hr.
  • Generator Mfr. Warranty Details 3 yr.
  • CARB Compliant No
  • Parallel Configuration Capable No
  • Portable Generator Technology Conventional
  • Generator Surge Watts Range 7500 and Up
  • Generator Rated Watts Range 6000 and Up
  • Air Cleaner Type Paper

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list