GAS GENERATOR, 7000W ES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS GENERATOR, 7000W ES

BRIGGS & STRATTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGG30470
  • Mfr. Model # 30470
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2934
  • Shipping Weight 249.0 lbs

Product Details

Gas Generator, Rated Watts 7,000, Surge Watts 8,750, Engine Brand Briggs & Stratton, Voltage 120/240, 58.3 Amps @ 120/240V, Engine Size 420 cc, Engine Alternator Power Surge, 7 hr. Run Time @ 1/2 Load, 7 gal. Fuel Tank Capacity, Recoil/Electric Starter Ty

Technical Specs

  • Length 35"
  • Item Gas Generator
  • Width 23"
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Low Oil Shut Down Yes
  • Fuel Tank Capacity 7.0 gal.
  • Surge Watts 8,750
  • Engine Alternator Power Surge
  • Wheel Kit Included Yes
  • Generator Fuel Type Gasoline
  • Generator Engine Brand Briggs and Stratton
  • Generator Starter Type Electric/Recoil
  • Generator Amps 58.3/29.1
  • Generator Run Time @ 1/2 Load 9.0 hr.
  • Generator Rated Watts 7,000
  • Generator Outlets 5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Twist-Lock (1)
  • Generator Voltage 120 VAC/240 VAC
  • Generator Height 26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list