GAS CYLINER CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS CYLINER CABINET

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEGCVC18-50
  • Mfr. Model # EGCVC18-50
  • UNSPSC # 78131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 256.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Vertical Cylinder Storage Cabinet (Holds 18 Cylinders)
  • Cylinder Capacity 18 Vertical
  • Construction Expanded Metal, Angle Iron, Fully Welded
  • Standards OSHA, NFPA
  • Roof Material 14 Gauge Steel
  • Tank Dia. 10-1/4"
  • Includes Padlock Hasp, Chain
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage No
  • Safety Storage Application Cylinder Cabinet
  • Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list