GAS CYLINDER TRUCK,CAPACITY 4 CYLIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS CYLINDER TRUCK,CAPACITY 4 CYLIN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS39J513
  • Mfr. Model # 39J513
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Capacity 1,500 lbs.
  • Finish Orange Enamel
  • Item Forklift Cylinder Caddy
  • Height 46"
  • Colour Orange
  • Includes 4" Hard Rubber Casters
  • Width 34"
  • Length 23"
  • Cylinder Capacity 4
  • Tank Dia. 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list