GAS CYLINDER RACK,CAPACITY 4 CYLIND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS CYLINDER RACK,CAPACITY 4 CYLIND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS39J512
  • Mfr. Model # 39J512
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.0 lbs

Technical Specs

  • Capacity 1,500 lbs.
  • Colour Orange
  • Finish Orange Enamel
  • Height 41"
  • Width 34"
  • Item Forklift Cylinder Caddy
  • Length 23"
  • Cylinder Capacity 4
  • Tank Dia. 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list