Skip Content
GAS CYLINDER CABINET,CAPACITY 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS CYLINDER CABINET,CAPACITY 9

FOLDING GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YDV0
  • Mfr. Model # 8YDV0
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item Gas Cylinder Cabinet
  • Construction 8 Gauge Wire Mesh Panel and Door, 14 Gauge Galvanized Steel Frame, 12 Gauge Galvanized Steel Roof and Shelf
  • Colour Silver
  • Includes Danger Flammable Materials Sign
  • Finish Galvanized
  • Cylinder Capacity 9 Horizontal
  • Safety Cabinet Application Cylinder Cabinet
  • Roof Material 12 ga. Steel
  • Standards OSHA 1910.110, NFP 58-79
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved, UL Listed
  • Rated For Flammable Storage Yes
  • Depth 29"
  • Width 29"
  • Height 66"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list