Skip Content
GAS COOKING CONTROL,TSTAT,1/4IN,200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS COOKING CONTROL,TSTAT,1/4IN,200

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXH6
  • Mfr. Model # 6KXH6
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With 700-800 Series Diaphragm Gas Valve
  • Includes Dial and Installation Hardware
  • Gas Type NG/LP
  • Item Gas Cooking Control
  • Temp. Range 200 to 400
  • Dial Range 200 to 400
  • Type Thermostat
  • Agency Compliance CSA, ANS Z21.23
  • Replaces Consolidated G-111, DCS 13244, Dynamic Cooking GS-A6-030-18-00, Pitco GSA60301814
  • Gas Connection 1/4"
  • Bulb Size 1/4" X 11-7/8"
  • Capillary Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list