Skip Content
GAS COOKING CONTROL,TSTAT,1/2IN,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS COOKING CONTROL,TSTAT,1/2IN,300

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXH5
  • Mfr. Model # 6KXH5
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • For Use With Ovens, Fryers, Sterilizers
  • Gas Type NG/LP
  • Includes Dial and Installation Hardware
  • Item Gas Cooking Control
  • Temp. Range 300 to 650
  • Type Thermostat
  • Dial Range 300 to 650
  • Mounting Position 4 Way
  • Replaces Bakers Pride M1005X, Consolidted G-140,
  • Capillary Length 48"
  • Gas Connection 1/2"
  • Bulb Size 3/16" X 15-3/8"
  • Agency Compliance CSA, ANS Z21.23

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list