Skip Content
GAS COOKING CONTROL,TSTAT,1/2IN,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS COOKING CONTROL,TSTAT,1/2IN,150

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXE1
  • Mfr. Model # 6KXE1
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Includes Dial
  • For Use With Commercial Cooking Applications
  • Item Gas Cooking Control
  • Gas Type NG/LP
  • Type Thermostat
  • Temp. Range 150 to 550
  • Dial Range 150 to 550
  • Mounting Position 4 Way
  • Bulb Size 1/4" X 8 -7/16"
  • Agency Compliance CSA, ANSI Z21.23
  • Replaces BJ and BJWA
  • Capillary Length 48"
  • Gas Connection 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list