Skip Content
GAS COOKING CONTROL,SOLENOID VALVE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS COOKING CONTROL,SOLENOID VALVE,

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXH2
  • Mfr. Model # 6KXH2
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Gas Type NG/LP
  • For Use With Commercial Cooking Applications
  • Item Gas Cooking Control
  • Includes Mounting Bracket
  • Type Gas Solenoid Valve
  • Mounting Position Universal
  • Agency Compliance AGA-CGA Cert. No.: 112629000000018, ANSI ZS21.21 Auto Valves
  • Gas Connection 3/8"
  • Replaces FJT-29

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list