GAS COOKING CONTROL,IGNITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS COOKING CONTROL,IGNITER

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXD9
  • Mfr. Model # 6KXD9
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Robertshaw HVN Series or an Eaton NC4100 Series Gas Valve
  • Gas Type NG/LP
  • Includes Ceramic Wire Nuts
  • Item Gas Cooking Control
  • Type Igniter
  • Mounting Position Flat
  • Agency Compliance CSA
  • Replaces Gaffers And Sattler 18601, 359-199, Hardwick 01-055-041-99, Hardwick 01-055-041-99, IGN-4, GR411, F16-747

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list