Skip Content
GAS COOK CONTROL,TSTAT KIT FOR GRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS COOK CONTROL,TSTAT KIT FOR GRID

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXE5
  • Mfr. Model # 6KXE5
  • UNSPSC # 52141533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Gas Type NG/LP
  • For Use With Commercial Cooking Applications
  • Item Gas Cooking Control
  • Includes Dial, Installation Hardware
  • Temp. Range 150 to 400
  • Type Thermostat Kit For Griddles
  • Dial Range 150 to 400
  • Agency Compliance CSA
  • Replaces BJ and BJWA
  • Capillary Length 36"
  • Gas Connection 1/4"
  • Bulb Size 3/16" X 8-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list